Craftmade International 24 in. Ceiling Fan Downrod

CDR24

Color/Finish

Starting at $18.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on one end, smooth on the other end

SPECIFICATIONS

Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Depth
1/2 in
Diameter
1/2 in
Length
24 in
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday