Craftmade International
24 in. Ceiling Fan Downrod in Aged Bronze Brushed
Part #CDR24ABZ | Item #4838147 | Manufacturer Part #DR24ABZ
$
20.21
EACH
(Pricing is for 24 in)
Length
Product Details
- Available in a wide variety of fine finishes
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Steel construction
Specifications
Color Finish: Aged Bronze Brushed
Color Finish Category: Bronze Tones
Diameter: 1/2 in
Length: 24 in
Origin: Global
Product Type: Downrod
Width: 1/2 in