24 in. Ceiling Fan Downrod in White

You last purchased this on
 
Craftmade

24 in. Ceiling Fan Downrod in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

24 in. Ceiling Fan Downrod in White

  • Fast #
  • Part #CDR24W
  • Item #110850
  • Manufacturer Part #DR24W
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Available in a wide variety of fine finishes
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1/2 in
Length:
24 in
Origin:
Global
Width:
1/2 in