0 items

Craftmade International Pier Base 3-1/2 x 5-22/25 in. Pier Mount

CZ200

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

SPECIFICATIONS

Collection
Pier Base
Color Finish
Matte Black
Color Finish Category
Blacks
Height
3-1/2 in
Material
Cast Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday