0 items

Craftmade International 3 in. 1-Light Low Profile LED Fan Light Kit

CLK104LED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Frost White
Height
3 in
Lighting Direction
Down Lighting
Lumens
1300
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
13
Width
12-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday