3-LIGHT CEILING FAN LIGHT KIT - WHITE - ALABASTER TULIP GLASS - THREE 60W E12 BASE BULBS INCLUDED
3-LIGHT CEILING FAN LIGHT KIT - WHITE - ALABASTER TULIP GLASS - THREE 60W E12 BASE BULBS INCLUDED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Indoor Outdoor:
- Indoor
- Installation Type:
- Universal Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 180 W