0 items

Craftmade International 3-Light Flushmount

CZ1367

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Midnight
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
6-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Cast Aluminum
Number Of Lights
3
UL Listed
No
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday