0 items

Craftmade International Timarron 3-Light Medium E-26 Base Incandescent Island Pendant

C35973

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Timarron
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
24-3/4 in
Installation Type
Ceiling Mount
Length
42-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Watts
100
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday