0 items

Craftmade International Timarron 3-Light Semi-Flushmount Pendant

C39453

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Candelabra 60-watt bulbs (not included)

SPECIFICATIONS

Collection
Timarron
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered Metal
Height
52 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
60
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday