0 items

Craftmade International Cathryn 3-Light Vanity Fixture

C153183

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cathryn
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
Tea Stained
Height
8-3/4 in
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
Watts
100
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday