Craftmade International 3-Speed Fan Control in White

CCM4SDH

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4-Speed Toggle Knob Fan Control
  • Wall Control
  • White Plate Only; White and Almond Knobs Included

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Clear
Material
Glass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday