4-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
4-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- 1 Year Warranty
- Requires 2 Medium 60-watt bulbs (not included)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in