Craftmade International
44 in. 5-Blade Ceiling Fan with 3-Light Kit in Brushed Polished Nickel
Part #CRM44BNK5C3 | Item #7264942 | Manufacturer Part #RM44BNK5C3
Product Details
- Three speed reversible motor
- Dual-mount: normal or vaulted
- Includes 4" downrod
- Includes light kit
- Remote control adaptable
- Reversible blade finish
- Limited lifetime warranty
Specifications
ADA Compliant: No
AMP: 0.52
Blade Finish: Ash/Mahogany
Blade Pitch: 12°
Blade Span: 44 in
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
CFM: 4635
Color Finish: Brushed Polished Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Glass Type: White Frosted
Height: 18-29/50 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Silicon Steel
NEMA Specifications: Yes
Number Of Blades: 5
Number Of Lights: 3
UL Listed: No
Volts: 120V
Watts: 60
Width: 5-13/100 in