0 items

Craftmade International Laval 44 in. Ceiling Fan with Blades and Light

CLAV444LK

Color Finish

Starting at $208.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.5
Blade Finish
Matte Silver/Maple
Blade Pitch
14°
Blade Span
44 in
CEC Compliant
For Sale in CA
CFM
4546
Collection
Laval
Color Finish
Brushed Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Height
15-1/2 in
Number Of Blades
4
Number Of Lights
1
UL Listed
No
Watts
56.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday