0 items

Craftmade International Montreal 49W 4-Blade Ceiling Fan with 44 in. Blade Span and 1-Light

CMN444

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 44" Blades in Flat Black (Included)
  • 6" downrod (Included)
  • Dual Mount (Flat or angled ceiling)
  • Integrated Light Kit (1-50 Watt JD Halogen Bulb Included)
  • Remote Dimming
  • Standard, 3-Speed Reversible Motor

SPECIFICATIONS

Blade Finish
Flat Black
Blade Pitch
13°
Blade Span
44 in
CEC Compliant
For Sale in CA
Collection
Montreal
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Matte Opal
Height
15 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
48.8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday