Craftmade International 5-1/2 x 15 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

CX215

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty
  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Diameter
15 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
6-1/2 in
Indoor Outdoor
Indoor
Installation Type
Flush Mount
Light Bulb Base Type
GU24
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday