0 items

Craftmade International Pavilion 5-Blade Ceiling Fan Motor

CPV52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor
  • ICS Remote & Wall Controls (Included)
  • Light Kit (2-60W Candelabra Bulbs Included)
  • Optional Blank Light Lens Cover (Included)
  • Remote Dimming
  • Suitable for Damp Locations

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Pavilion
Color Finish
Antique White Distressed
Color Finish Category
Whites
Diameter
15 in
Energy Star Compliant
No
Fan Speeds
3
Height
18-3/4 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
5
Number Of Lights
2
Watts
75.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday