0 items

Craftmade International Targas 52.47W 3-Blade Ceiling Fan with 48 in. Blade Span

CTG483

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-Speed Reversible Motor
  • 4-Speed Wall Control Included
  • 48" Reversible Blades in White (Included)
  • 6" Downrod (Included)
  • Integrated Light Kit (1-16W LED Bulb Included)

SPECIFICATIONS

AMP
0.44
Blade Finish
White
Blade Pitch
10.5°
Blade Span
48 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5534.26
Collection
Targas
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
4
Height
15-39/50 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lighting Style
Modern
Lumens
1343
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Watts
52.47

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday