0 items

Craftmade International Civic 52 in. 16.98 lbs. Motor Only

CCI52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Civic
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Diameter
52 in
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
10-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday