0 items

Craftmade International Contractor's Design 52 in. 240 W 5-Blade Ceiling Fan with Light Kit

CCDU203CFL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Standard, 3 speed reversible fan motor

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
Bulb Type
Fluorescent
Collection
Contractor's Design
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Alabaster
Height
14-1/2 in
Number Of Blades
5
Number Of Lights
4
Watts
67

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday