52 in. 5-Blade Ceiling Fan in White

Part #CRM52W5  |  Item #7264960  |  Manufacturer Part #RM52W5

$ 83.70 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three speed reversible motor
  • Dual-mount: normal or vaulted
  • Includes 4" downrod
  • Light kit adaptable
  • Remote control adaptable
  • Reversible blade finish
  • Limited lifetime warranty

Specifications

ADA Compliant: No

AMP: 0.52

Blade Finish: White/Whitewash

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4658

Color Finish: White

Color Finish Category: Whites

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 13-1/20 in

Indoor Outdoor: Indoor

Lighting Direction: Down Lighting

Material: Silicon Steel

NEMA Specifications: Yes

Number Of Blades: 5

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5-3/4 in