0 items

Craftmade International Pro Builder 201 52 in. 5-Blade Ceiling Fan with Light Kit

CE201

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Less blades

SPECIFICATIONS

AMP
0.5
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
Not for Sale in CA
Collection
Pro Builder 201
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Frost
Height
18-61/100 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Steel
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
63

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday