Craftmade International 52 in. 5-Blade Pack

CB552S

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty
  • 52" Blade Span
  • ABS Construction
  • Outdoor Rustic Iron Finish
  • Set of 5 Outdoor Standard Blades
  • Type 3 All-Weather Blade

SPECIFICATIONS

Blade Finish
Rustic Iron
Blade Pitch
14°
Blade Span
52 in
Color Finish
Rustic Iron
Color Finish Category
Iron Tones
Indoor Outdoor
Outdoor
Length
20-49/50 in
Number Of Blades
5
UL Listed
No
Width
6-11/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday