Craftmade International 52 in. Outdoor 5-Blade Pack in White

CB552SO

Manufacturer Part #: B552S-OWH

Blade Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Set of 5 Outdoor Standard Blades
  • Outdoor White Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 3 All-Weather Blade
  • ABS Construction

SPECIFICATIONS

ADA Compliant
No
Blade Finish
White
Dimmable
Yes
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
60
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday