Craftmade International

52 in. 5-Blade Pack in Rustic Iron

Part #CB552SORI  |  Manufacturer Part #B552S-ORI

Blade Finish:
Rustic Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of 5 Outdoor Standard Blades
  • Outdoor Rustic Iron Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 3 All-Weather Blade
  • ABS Construction

Specifications

Blade Finish: Rustic Iron

Blade Pitch: 14°

Blade Span: 52 in

Color Finish: Rustic Iron

Color Finish Category: Iron Tones

Indoor Outdoor: Outdoor

Length: 20-49/50 in

Number Of Blades: 5

UL Listed: No

Width: 6-11/50 in