0 items

Craftmade International Pro Contemporary 52 in. 8.51 lbs. Motor Only

CFC52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blades Sold Separately
  • Small Space Flushmount Installation
  • Standard, 3-Speed Reversible Motor

SPECIFICATIONS

Blade Span
52 in
Collection
Pro Contemporary
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
7-17/20 in
Indoor Outdoor
Indoor
Number Of Blades
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday