0 items

Craftmade International Pro Builder 52 in. Ceiling Fan

CC52

Color Finish

Starting at $89.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Pro Builder
Color Finish
Brushed Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
13-1/20 in
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
63.1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday