0 items

Craftmade International Yorktown 52 in. Ceiling Fan with Blades

CYOR525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Reversible Blades in Walnut/Black (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor

SPECIFICATIONS

AMP
0.62
Blade Finish
Walnut/Black
Blade Pitch
12.5°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6464
Collection
Yorktown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
17-7/10 in
Indoor Outdoor
Indoor
Lighting Style
Traditional
Number Of Blades
5
UL Listed
No
Watts
74

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday