0 items

Craftmade International Pro Builder 204 52 in. Ceiling Fan with Light

CC204

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Amber Frost Light Kit (4-13W CFL Bulbs Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Pro Builder 204
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
18-29/50 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
4
Watts
63.1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday