0 items

Craftmade International Contractor's Design 52 in. Ceiling Fan with Test Light

CCDU202CFL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
Collection
Contractor's Design
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Alabaster
Height
17-1/2 in
Number Of Blades
5
Number Of Lights
2
Watts
67

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday