0 items

Craftmade International Phoenix® 52 in. Extension Fan Blade

CB552PO

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Collection
Phoenix®
Length
20-49/50 in
Number Of Blades
5
UL Listed
No
Width
6-11/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday