0 items

Craftmade International Pro Builder 207 52 in. GU24 Ceiling Fan with Light

CC207

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or Angled Ceiling)
  • White Frost Bowl Light Kit included (2-GU24 Base Bulbs Included)

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Pro Builder 207
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
18-61/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Watts
63

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday