Craftmade International
52 in. Outdoor 5-Blade Pack in Flat Black
Part #CB552SOFB | Item #1201212 | Manufacturer Part #B552S-OFB
Product Details
- Set of 5 Outdoor Standard Blades
- Outdoor Flat Black Finish
- 52" Blade Span
- 1 Year Warranty
- Type 3 All-Weather Blade
- ABS Construction
Specifications
ADA Compliant: No
Blade Finish: Flat Black
Blade Span: 52 in
Color Finish: Flat Black
Color Finish Category: Blacks
Dimmable: Yes
Energy Star Compliant: No
Indoor Outdoor: Outdoor
Number Of Blades: 5
Volts: 120V
Watts: 60
Width: 6-1/2 in