52 in. Outdoor 5-Blade Pack in White

Part #CB552SOWH  |  Item #1134589  |  Manufacturer Part #B552S-OWH

$ 42.08 EACH
(Pricing is for White)

Blade Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of 5 Outdoor Standard Blades
  • Outdoor White Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 3 All-Weather Blade
  • ABS Construction

Specifications

ADA Compliant: No

Blade Finish: White

Blade Span: 52 in

Color Finish: White

Color Finish Category: Whites

Dimmable: Yes

Energy Star Compliant: No

Indoor Outdoor: Outdoor

Number Of Blades: 5

Volts: 120V

Watts: 60

Width: 6-1/2 in