0 items

Craftmade International Patio™ 52 in. Outdoor Fan Motor Only

COPXL52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" and 6" Downrods (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Non-Reversible Motor
  • Suitable for Wet Locations

SPECIFICATIONS

Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Patio™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
15-1/2 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Watts
61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday