0 items

Craftmade International 54 in. 5-Blade Pack

CB554T

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Indoor/Outdoor Blade
  • Fan Blades; Tropic Isle Leaf Design
  • Light Oak

SPECIFICATIONS

Blade Finish
Light Oak
Blade Span
54 in
Number Of Blades
5
Width
52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday