0 items

Craftmade International Juna 54 in. Ceiling Fan with Blades and Light

CJU543

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" and 6" Downrods (Included)
  • 54" Blades in Brushed Nickel (Included)
  • Dual Mount (Flat or angled ceiling)
  • Heavy-Duty, 3-Speed Reversible Motor
  • ICS Remote & Wall Controls (Included)
  • Integrated Light Kit (2-50W JD Halogen Bulbs Included)
  • Remote Dimming

SPECIFICATIONS

AMP
0.7
Blade Finish
Brushed Nickel
Blade Pitch
14°
Blade Span
54 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5229
Collection
Juna
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
3
Height
17-19/50 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
2
UL Listed
No
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday