0 items

Craftmade International Mondo 54 in. Ceiling Fan with Blades

CMND543

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 54" Blades in Brushed Nickel (Included)
  • 6" Downrod (Included)
  • DC Remote & Wall Controls (Included)
  • Dual Mount (Flat or angled ceiling)
  • Energy Saving, 2nd Generation, 6-Speed Reversible DC Motor
  • Remote Dimming
  • Sophisticated DC Motor requires automatic 7-minute calibration period upon installation. The remote and wall controls are inoperable during that time, after which the fan, remote control and wall control (if applicable) with be fully operational.
  • Suitable for Damp Locations

SPECIFICATIONS

AMP
0.47
Blade Finish
Brushed Nickel
Blade Pitch
13°
Blade Span
54 in
CEC Compliant
For Sale in CA
Collection
Mondo
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
6
Height
14-2/5 in
Indoor Outdoor
Indoor/Outdoor
Number Of Blades
3
UL Listed
Yes
Volts
120V
Watts
33.1

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday