0 items

Craftmade International South Beach 55W 4-Blade Ceiling Fan with 52 in. Blade Span

CSB524

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Blades in White (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or angled ceiling)
  • Light Kit (1-18W CFL Bulb Included)
  • Standard, 3-Speed Reversible Motor
  • Suitable for Wet Locations

SPECIFICATIONS

AMP
0.52
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4850
Collection
South Beach
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Matte Opal
Height
21-13/20 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday