0 items

Craftmade International Cove Harbor 58W 5-Blade Ceiling Fan with 52 in. Blade Span

CWOD525PC1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Blades in Weathered Oak (Included)
  • Dual Mount (Flat or Angled Ceiling)
  • Integrated Light Kit (2-13W CFL Bulbs Included)
  • Suitable for Wet Locations

SPECIFICATIONS

Blade Finish
Weathered Oak
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
5293
Collection
Cove Harbor
Color Finish
Aged Bronze Brushed
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Fan Speeds
3
Height
18-41/100 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
58

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday