0 items

Craftmade International 6 in. 60W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture

CX213

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Alabaster Swirl
Height
5 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday