0 items

Craftmade International 60 in. Ceiling Fan Down Rod

CDR0

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a wide variety of fine finishes
  • Pre-drilled holes on both ends
  • Steel construction
  • Threaded on both ends

SPECIFICATIONS

Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Diameter
1/2 in
Length
60 in
Type
Ceiling Fan Downrod

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday