60 in. Downrod in Aged Bronze Brushed

You last purchased this on
 
Craftmade

60 in. Downrod in Aged Bronze Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

60 in. Downrod in Aged Bronze Brushed

  • Fast #
  • Part #CDR60ABZ
  • Item #5070758
  • Manufacturer Part #DR60ABZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Available in a wide variety of fine finishes
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Diameter:
1/2 in
Length:
60 in
Origin:
Global
Width:
1/2 in