0 items

Craftmade International 60 W 3-Light Bent Glass Cast Aluminium Ceiling Mount

CZ433

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Burnished Copper shown at right
  • Dia: 11", H: 6 3/4"
  • Exterior flushmount
  • Three 60W C bulbs required

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Rust
Color Finish Category
Browns
Glass Type
Clear Beveled
Height
6-3/4 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
Watts
60
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday