Craftmade International

60W 1-Light Medium Incandescent Pendant in Polished Chrome

Part #CP301CH1  |  Manufacturer Part #P301CH1

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 60-watt bulb (not included)
  • (3) 12" and (1) 6" downrods included
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-3/4 in

Diameter: 6-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Downrod Only

Length: 6-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6-3/4 in