60W 1-Light Mini Pendant with Cord in Brushed Polished Nickel
60W 1-Light Mini Pendant with Cord in Brushed Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- 1 Year Warranty
- Requires 1 Medium 60-watt bulb (not included)
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wire Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in