0 items

Craftmade International Hayden 60W 3-Light Candelabra E-12 Base Incandescent Chandelier

C40023

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 3 Candelabra 60-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hayden
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
21-63/100 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday