0 items

Craftmade International Tahoe 60W 4-Light Candelabra E-12 Base Incandescent Chandelier

C40324

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 4 Candelabra 60-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tahoe
Color Finish
Espresso/Whiskey Barrel
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Height
22-14/25 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Metal, Wood
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday