0 items

Craftmade International Lilith 60W 5-Light Candelabra E-12 Base Incandescent Chandelier with Clear Glass

C41125

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Requires 5 Candelabra 60-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lilith
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday