0 items

Craftmade International Timarron 62W 5-Blade Ceiling Fan with 54 in. Blade Span and 3-Light

CTIM54

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 8" Downrod (Included)
  • Blades Sold Separately
  • Dual Mount (Flat or angled ceiling)
  • Remote Dimming
  • TCS Remote & Wall Controls (Included)
  • Uplight (4-15W Candelabra Bulbs Included), Downlight (3-60W No. 5485 Candelabra Based Bulbs Included)

SPECIFICATIONS

Blade Span
54 in
CEC Compliant
For Sale in CA
Collection
Timarron
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
24-91/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
7
Watts
61.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday